Shop All Cable Carriers
Triflex R
Bracket
Mfr # TR.50.01
Zoro # G511631493
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- For Use With Size Index 50 Triflex R TRC Series, Size Index 50 Triflex R TRE Series
- Type Triflex(R)
- Accessory Length 84.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.50.01
- Zoro # G511631493
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Length | 84.5 mm |
Accessory Height | 42 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
For Use With | Size Index 50 Triflex R TRC Series, Size Index 50 Triflex R TRE Series |
Type | Triflex(R) |
Mounting Bracket Type | Fixed End, Moving End |
Mounting Bracket Design | With Strain Relief Teeth |
Strain Relief | Strain Relief Available |
Features | Captive Snap Lock, Size Index 50 |
Series | R Series |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- Triflex R Cable Carriers