Shop All Cable Carriers
Triflex R
Bracket, R Series
Mfr # TR.40.02
Zoro # G511631479
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- For Use With Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series
- Type Triflex(R)
- Mounting Bracket Design Without Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.40.02
- Zoro # G511631479
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 21 mm |
Accessory Length | 84.5 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
For Use With | Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series |
Type | Triflex(R) |
Mounting Bracket Design | Without Strain Relief |
Strain Relief | Strain Relief Not Available |
Mounting Bracket Type | Fixed End, Moving End |
Features | Captive Snap Lock, Size Index 40 |
Series | R Series |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Right Angle Adapter (1RA1DH)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11579001)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- IGUS Cable Carrier, E2 Micro E2-15, 20X38mm, 1ft (E2-15-20-038-0)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- Triflex R Cable Carriers