Shop All Cable Carriers
Triflex R
Bracket
Mfr # TR.40.01
Zoro # G211631595
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- Type Triflex(R)
- For Use With Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series
- Mounting Bracket Type Fixed End, Moving End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.40.01
- Zoro # G211631595
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 38.8 mm |
Accessory Length | 84.5 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
Type | Triflex(R) |
For Use With | Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series |
Mounting Bracket Type | Fixed End, Moving End |
Features | Captive Snap Lock, Size Index 40 |
Mounting Bracket Design | With Strain Relief Teeth |
Strain Relief | Strain Relief Available |
Series | R Series |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- Triflex R Cable Carriers