Shop All Cable Carriers
Triflex R
Bracket, R Series
Mfr # TR.70.01
Zoro # G411631579
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- For Use With Size Index 70 Triflex R TRC Series, Size Index 70 Triflex R TRE Series
- Type Triflex(R)
- Accessory Height 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.70.01
- Zoro # G411631579
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 57 mm |
Accessory Length | 126 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
For Use With | Size Index 70 Triflex R TRC Series, Size Index 70 Triflex R TRE Series |
Type | Triflex(R) |
Series | R Series |
Features | Captive Snap Lock, Size Index 70 |
Strain Relief | Strain Relief Available |
Mounting Bracket Design | With Strain Relief Teeth |
Mounting Bracket Type | Fixed End, Moving End |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- GENIE Fuel Filter Element, Kubota (839200GT)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- Triflex R Cable Carriers