Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX59
Zoro # G7112948
product price: $38.29
/ea
$38.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Brass
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX59
- Zoro # G7112948
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Brass |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Type | Wall |
Handle Type | None |
Material of Construction | Brass |
Primary Material | Metal |
Ligature Resistant | No |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Flush Valve, #0074138400 (0074138400)
- ZORO SELECT 3" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-341)
- DURA FAUCET RV HAND HELD SHOWER WAND - BISQUE PARCHMENT (DF-SA135-BQ)
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- KOHLER Shower Head, Polished Chrome, Wall (K-72416-CP)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- Trident Bathtub Faucets & Accessories