Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX58
Zoro # G7112905
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX58
- Zoro # G7112905
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 6" |
Details
Item | Shower Head |
Features | Brass |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Handle Type | None |
Primary Material | Metal |
Ligature Resistant | No |
Material of Construction | Brass |
Type | Wall |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLC)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Chrome (D398R-26)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-TT)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- Trident Shower Heads