Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX57
Zoro # G7112957
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Nozzle
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX57
- Zoro # G7112957
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Non-Nozzle |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Type | Wall |
Handle Type | None |
Primary Material | Metal |
Material of Construction | Brass |
Ligature Resistant | No |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-15)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- MOEN Drop Ell Brushed Gold (A725BG)
- MOEN Handle Insert Kit (114336ORB)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- HOMEWERKS HP WHT Hand SHWR Head (228617)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- Trident Shower Heads