Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX50
Zoro # G7112887
original price:
$185.85
59% off
new price: $74.85
/ea
$74.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX50
- Zoro # G7112887
- UPC # 190735937105
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Silicone |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Ligature Resistant | No |
Handle Type | None |
Material of Construction | Brass |
Primary Material | Metal |
Type | Wall |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Insulating Tape 18M (138012)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- MOEN Triva Mirror (BP1892CH)
- OATEY 152 Urinal Wax Ring (31187)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-PN-PR25)
- DO IT BEST Shower Wall Mount (483516)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP34355SS)
- Trident Bathtub Faucets & Accessories