Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX48
Zoro # G7112780
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX48
- Zoro # G7112780
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Silicone |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Type | Wall |
Primary Material | Metal |
Ligature Resistant | No |
Handle Type | None |
Material of Construction | Brass |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 480V, 20000W (ED020480T2T)
- LEGEND VALVE 1/2" T50 NL PRS RLF VLV 75-150 (111-302NL)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- KIBI Circular Metal Handheld Shower Head - Brushed Nickel (HS1003BN)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- PLUMB PAK Showerhead Economy Chrome (PP825-3)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- Trident Shower Heads