Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX44
Zoro # G6639346
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX44
- Zoro # G6639346
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Silicone |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Primary Material | Metal |
Type | Wall |
Ligature Resistant | No |
Material of Construction | Brass |
Handle Type | None |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- RIDGID MegaPress(R) Booster, 20" L x 4" H (60658)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- PLUMB PAK Shower Head 5Fnc Wht 3.35In (K701WH)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KOHLER 36 (26299-G-BL)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- Trident Shower Heads