Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN79
Zoro # G5774885
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN79
- Zoro # G5774885
- UPC # 190735718254
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 8" |
Height (In.) | 4 |
Face Dia. (In.) | 8 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G10-FQK2J-4P-4334)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- PLUMB PAK Shower Head Adjustable Spray (PP825-014)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- Trident Bathtub Faucets & Accessories