Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN75
Zoro # G5604864
original price:
$76.25
54% off
new price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Nozzle
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN75
- Zoro # G5604864
- UPC # 190735718216
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 8" |
Height (In.) | 4 |
Face Dia. (In.) | 8 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- Trident Shower Heads