Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN74
Zoro # G5633397
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Nozzle
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN74
- Zoro # G5633397
- UPC # 190735718209
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 6" |
Face Dia. (In.) | 6 |
Height (In.) | 4 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD7)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- LEGEND VALVE 3/4" X 3" 304 SS NIPPLE (304-084)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- KAISER K511A1 4-Function Hand Shower Head (K511A1)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- Trident Bathtub Faucets & Accessories