Trident

wall, Shower Head, Chrome, Wall


original price: $112.51
55% off
new price: $50.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features TPR
  • Material Brass
  • Flow Rate 2.5 gpm
  • Mounting Type Wall
  • ADA Compliant No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Trident
  • MFR # 22JN73
  • Zoro # G5646934
  • UPC #
    190735718193
  • Country of Origin Taiwan, Province of China
  • Category Shower Heads

Dimensions

Height 4"
Face Dia. 10"
Height (In.) 4
Face Dia. (In.) 10

Description

Showerhead, Ligature Resistant No, Wall Mounted

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.