Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN71
Zoro # G5502174
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features TPR
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN71
- Zoro # G5502174
- UPC # 190735718179
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Details
Item | Shower Head |
Features | TPR |
Material | Brass |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Flow Rate (GPM) | 2.5 |
Max. Flow | 2.5 GPM |
Material of Construction | Brass |
Ligature Resistant | No |
Type | Wall |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Lug, Ductile Iron Body (55L2611030)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- ZOELLER 2" Socket PVC Swing Check Valve (30-0101)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-6)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- THRIFCO PLUMBING C0201 3 Pat. Chrome Shower Head (4809001)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- Trident Shower Heads