Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN70
Zoro # G5737724
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN70
- Zoro # G5737724
- UPC # 190735718162
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 12" |
Face Dia. (In.) | 12 |
Height (In.) | 4 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- MANSFIELD Mansfield 630-0207-12 3 in. Flapper Kit (4591517)
- JONES STEPHENS 1-1/2in. Closet Spud for American Standard (C27150A)
- COPPER PRESS BY TMG 1 in. Copper Press Tube Cap (XPRCAP1)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- KOHLER Awaken G90 1.75 Gpm Single-Function S (72417-CP)
- THRIFCO PLUMBING Shower Head 2-1/4 Satin Nickel (4405783)
- AMERICAN BRASS Handheld Shower Head, Chrome - 5 Function (1209.2054)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- Trident Bathtub Faucets & Accessories