Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN69
Zoro # G5787914
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN69
- Zoro # G5787914
- UPC # 190735718155
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 10" |
Height (In.) | 4 |
Face Dia. (In.) | 10 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- ZORO SELECT Repair Clamp, Four Bolt, 1 In, 304SS (330-0512)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX50)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- DANCO Showerhead Mh/Rv Prem Chrome (80480)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP34355SS)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- Trident Bathtub Faucets & Accessories