Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN65
Zoro # G5812825
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN65
- Zoro # G5812825
- UPC # 190735718117
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 10" |
Face Dia. (In.) | 10 |
Height (In.) | 4 |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, MD, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- KOHLER Statement Iconic Open Rain Rh Matte Black (26301-BL)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- LARSEN SUPPLY CO Larsen Supply 08-1979 0.75 x 0.37 x 0.18 x 0.06 in. Rubber Shower Head & Personal Shower Hose Washer - Pack Of 6 (658276)
- ECCOTEMP Chrome Shower Head and Stainless Steel Hose (10221452)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- Trident Shower Heads