Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN59
Zoro # G7568836
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Height 3-3/8"
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN59
- Zoro # G7568836
- UPC # 190735718056
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 3-3/8" |
Face Dia. | 2-1/4" |
Face Dia. (In.) | 2-1/4 |
Details
Item | Shower Head |
Material | Brass |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Ligature Resistant | No |
Flow Rate (GPM) | 2 |
Features | ABS, PC Nozzle |
Finish | Chrome |
Handle Type | Spray Adjusting T-Handle |
Material of Construction | Brass |
Primary Material | Metal |
Handle Finish | Polished Chrome |
Type | Wall |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- KOHLER Honesty Robe Hook (26636-BL)
- ZORO SELECT Gate Valve, Brass, 3/8 In, Brass (6TWJ7)
- ELM ELM UTILATUB 14CP Laundry Tub Combo Kit, 23 in W x 15 in D Bowl, Polypropylene, White (14CP)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- Trident Shower Heads