Shop All Showerheads and Tub Faucets
This Product is Discontinued
Trident
Shower Arm, Wall Mount, 1/2 In, Chrome (Discontinued)
Mfr # 6PE25
Zoro # G0384912
This Product is Discontinued
Key Features
- Finish Chrome
- Connection 1/2 in
- Color/Finish Chrome
- Connection (In.) 1/2
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 6PE25
- Zoro # G0384912
- UPC # 190735718957
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Length | 8 in |
Length (In.) | 8 |
Details
Item | Shower Arm |
Finish | Chrome |
Connection | 1/2 in |
Color/Finish | Chrome |
Connection (In.) | 1/2 |
Tub and Shower Category | Shower Arms |
Type | Wall Mount |
For Use With | Universal Fit |
Material of Construction | Brass |
Description
Shower Arm, Finish Chrome, For Use With Universal Fit, Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.