Shop All Showerheads and Tub Faucets
Trident
Shower Arm, Flange, L, 12 In L, Brass
Mfr # 22JN82
Zoro # G5745223
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Finish Chrome
- Connection 1/2 in
- Material of Construction Brass
- Tub and Shower Category Shower Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 22JN82
- Zoro # G5745223
- UPC # 190735718285
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Length (In.) | 12 |
Length | 12 in |
Details
Includes | Flange |
Item | Shower Arm |
Finish | Chrome |
Connection | 1/2 in |
Material of Construction | Brass |
Tub and Shower Category | Shower Arms |
For Use With | Handheld Showers |
Connection (In.) | 1/2 |
Color/Finish | Polished Chrome |
Type | L |
Cover Material | Brass |
Shop By | Closeouts |
Description
Shower Arm, Finish Chrome, For Use With Handheld Showers, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869GL)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- TRIDENT Diverter, Plastic (6PE21)
- MOEN Shower Escutcheon (178755ORB)
- KOHLER 10 Contemporary Round Rain Showerhead (13689-AF)
- TRIMSCAPE Shower Arms and Flange, Matte Black, Wall Mount (K206M0)
- MOEN Standard Valve Trim (T470)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-2BZ)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- Trident Showerheads and Tub Faucets