Shop All Bathroom Sink Faucets
Trident
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome
Mfr # 48LX69
Zoro # G7368938
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX69
- Zoro # G7368938
- UPC # 190735937334
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 9/16 in |
Height | 5-1/2" |
Manufacturers Warranty Length | 5 yr |
Spout Height | 5 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- ZORO SELECT Pipe (ZFB0220160)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GZ100SHXJ360)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- DELTA Modern Single Handle Lavatory Faucet (567LF-BLGPM-PP)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (EAF100-P-ISM)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- T&S BRASS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (B-0706)
- Trident Bathroom Sink Faucets & Accessories