Shop All Bathroom Sink Faucets
This Product is Discontinued
Trident
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (Discontinued)
Mfr # 48LX68
Zoro # G7368956
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX68
- Zoro # G7368956
- UPC # 190735937327
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 4-1/2" |
Manufacturers Warranty Length | 5 yr |
Spout Length | 3 7/8 in |
Spout Height | 4 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.