Shop All Shower Heads
This Product is Discontinued
Trident
Handheld, Shower Head, Chrome (Discontinued)
Mfr # 48LY01
Zoro # G7367687
This Product is Discontinued
Key Features
- Material Plastic
- Flow Rate 1.75 gpm
- Width 3-1/2"
- Height 9-1/64"
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LY01
- Zoro # G7367687
- UPC # 190735937372
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-1/2" |
Height | 9-1/64" |
Face Dia. | 3-1/2" |
Depth | 9-1/64" |
Hose Length | 72" |
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 1.75 gpm |
ADA Compliant | No |
Shower Head Type | Hand Held |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1 |
Features | Five Spray Settings, Massage Setting |
Finish | Chrome |
Handle Type | None |
Type | Handheld |
Primary Material | Plastic |
Ligature Resistant | No |
Material of Construction | Plastic |
Includes | Showerhead |
Showerhead Type | Handheld |
Description
Showerhead, Ligature Resistant No, Handheld
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.