Shop All Shower Heads
Trident
Fixed, Shower Head, White, Wall
Mfr # 48LX90
Zoro # G7367565
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.75 gpm
- Width 3-1/8"
- Mounting Type Wall
- Height 3-37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 48LX90
- Zoro # G7367565
- UPC # 190735937419
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-1/8" |
Height | 3-37/64" |
Face Dia. | 3-7/64" |
Depth | 3-37/64" |
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1 |
Material of Construction | Plastic |
Type | Fixed |
Features | Three Spray Settings, Extended Rubber Nozzle |
Ligature Resistant | No |
Handle Type | None |
Finish | White |
Includes | Showerhead |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- KINGSTON BRASS KB8611DPL 4" Centerset Bathroom Faucet, Polished Chrome (KB8611DPL)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- LARSEN SUPPLY CO Larsen Supply 08-1979 0.75 x 0.37 x 0.18 x 0.06 in. Rubber Shower Head & Personal Shower Hose Washer - Pack Of 6 (658276)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- Trident Shower Heads