Shop All Showerheads and Tub Faucets
This Product is Discontinued
Trident
Fixed, Shower Head, Chrome, Wall (Discontinued)
Mfr # 48LX81
Zoro # G7801608
This Product is Discontinued
Key Features
- Includes Showerhead
- Features One Spray Setting, Standard Metallic Nozzle
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trident
- MFR # 48LX81
- Zoro # G7801608
- UPC # 190735937501
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-1/64" |
Width | 1" |
Depth | 2-1/64" |
Face Dia. | 63/64" |
Details
Includes | Showerhead |
Item | Shower Head |
Features | One Spray Setting, Standard Metallic Nozzle |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Fixed |
Connection | 1/2" |
Standards | ASME A112.18.1 |
Connection Type | NPT |
Green Certification or Other Recognition | WaterSense Approved |
Material of Construction | Brass |
Primary Material | Metal |
Type | Fixed |
Ligature Resistant | No |
Showerhead Type | Wall Mounted |
Material | Brass |
Description
Showerhead, NPT, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.