Shop All Water Filter Cartridges
This Product is Discontinued
Trident
Filter Cartridge, 7 gpm, 50 Micron, 2-1/2" O.D., 9 7/8 in H, 2 PK (Discontinued)
Mfr # 54JJ98
Zoro # G1798349
This Product is Discontinued
Key Features
- Application Aqueous Solutions, Component Wash Fluids, Coolants, Cutting Fluids, Fuels, Light Oil, Lubricants, Mineral and Synthetic Oils, Solvents, Water, Water Glycols
- Flow Rate 7 gpm
- For Use With 10 in Housings
- Height 9 7/8 in
- Inside Dia. 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trident
- MFR # 54JJ98
- Zoro # G1798349
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 7/8 in |
Inside Dia. | 1 7/64 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 9 7/8 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 1/2 in |
Overall Length | 9 7/8 in |
Description
Filter Cartridge, Reduces Dirt, Rust, Sediment, Micron Rating 50 micron, Flow Rate 7 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 9 7/8 in, Filter Media Polypropylene, For Use With 10 in Housings, Application Aqueous Solutions, Component Wash Fluids, Coolants, Cutting Fluids, Fuels, Light Oil, Lubricants, Mineral and Synthetic Oils, Solvents, Water, Water Glycols, Cartridge Media Polypropylene, Filter Design Melt Blown, Filter Type Sediment, Maximum Pressure 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.