Shop All Showerheads and Tub Faucets
Trident
Diverter, Plastic
Mfr # 6PE21
Zoro # G1585857
original price:
$5.94
31% off
new price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Connection 1/2 in
- Connection (In.) 1/2
- Material of Construction Plastic
- Tub and Shower Category Showerhead Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trident
- MFR # 6PE21
- Zoro # G1585857
- UPC # 190735718926
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Item | 2-Way Shower Diverter |
Finish | Chrome |
Connection | 1/2 in |
Connection (In.) | 1/2 |
Material of Construction | Plastic |
Tub and Shower Category | Showerhead Mounts |
Color/Finish | Chrome |
Type | Wall Mount |
For Use With | Universal Fit |
Description
2-Way Shower Diverter, Finish Chrome, For Use With Universal Fit, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K B & K 1 In. x 5-1/2 In. Compression PVC Coupling (160-105)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- TRIDENT Shower Arm, Flange, L, 12 In L, Brass (22JN82)
- MOEN Wand Kit - Matte Black (200014BL)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- Trident Showerheads and Tub Faucets