Shop All Product Packaging Containers & Supplies
Tricorbraun
8oz Plastic Tub Container, Natural 300mm Neck Finish
Mfr # 266686
Zoro # G104410849
product price: $0.58
/ea
Sold in multiples of 1520 for $881.60
$881.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Capacity 8oz
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 266686
- Zoro # G104410849
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Details
Color | Natural |
Capacity | 8oz |
Material | PP |
Description
The 8 oz PP plastic traditional round container is excellent for foodservice packaging. Polypropylene is a highly impermeable and tough material that is lightweight and durable thermoplastic. The container makes them microwave, dishwasher, and freezer safe. Perfect for any deli products to dairy creams and excellent for liquid products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Nylon Edge Guards, 5.375 X 3.875, PK100 (EDGE-N1)
- PENTEL Lead Refill, 0.7mm, PK30 (PENC27HB)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- TRICORBRAUN 1 Gallon Natural HDPE Plastic Handled Industrial Jug- 38-400 NBO Neck Finish (031442)
- TRICORBRAUN 120Layflat X 50 Mm Pvc Shrink Band Clear No Print Single Vert Perf 250/Bundle (034068)
- TRICORBRAUN 225 cc White PET Plastic Round Packer Bottle- 45-400 Neck Finish (024388)
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- TRICORBRAUN 12 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (049507)
- TRICORBRAUN 38Mm X 25 Mm , 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079533)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- Tricorbraun Product Packaging Containers & Supplies