Shop All Bottles & Jars
Tricorbraun
750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear
Mfr # 140951
Zoro # G403666602
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 750 ml
- Material Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 140951
- Zoro # G403666602
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 750 ml |
Material | Glass |
Color | Clear |
Description
This 750 ml (1 liter) clear glass bottle has a 21.5 mm bar top neck finish and a long neck and a tapered body in the New Amsterdam style. The manufacturer's attention to all of the production details results in a high quality bottle that will give your beverage product a premium look. And, with warehousing in the USA and glass being infinitely recylable, minimizing the carbon footprint is another great benefit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- TRICORBRAUN 25 oz Natural HDPE Plastic Round Jar- 89-400 Neck Finish (029412)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Flint, 18-400 Mm (076992)
- TRICORBRAUN 8 oz Clear PET Plastic Round Low Profile Jar- 89-400 Neck Finish (134676)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- TRICORBRAUN 16 oz Glass Round Paragon Jar 63-2030 Lug Neck Finish, Clear (012794)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- Tricorbraun Labware