Shop All Bottles & Jars
Tricorbraun
750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish
Mfr # 067927
Zoro # G003666538
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 750 ml
- Height 8.75"
- Material Glass
- Color Clear
- Depth 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 067927
- Zoro # G003666538
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 8.75" |
Depth | 3.75" |
Outside Dia. | 3.75" |
Details
Capacity | 750 ml |
Material | Glass |
Color | Clear |
Description
This 750 ml heavy weight round glass bottle with handle is great for liquors like moonshine, and limoncello; and is bound to add that pop of flare you're looking for. Take it a step further, and turn it into a beautiful one-of-a-kind centerpiece by etching your special message into the glass, and adding a floral arrangement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- TRICORBRAUN 16 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (028691)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- TRICORBRAUN 25 oz Natural HDPE Plastic Round Jar- 89-400 Neck Finish (029412)
- CHEMPLEX INDUSTRIES Low Profile XRF Sample Cup, PK100 (CHEMPLEX 1850)
- Tricorbraun Bottles & Jars