Shop All Bottles & Jars
This Product is Discontinued
Tricorbraun
50 ml Glass Round Arizona Liquor Bottle 18 mm ROPP Neck Finish, Clear (Discontinued)
Mfr # 099128
Zoro # G103666643
This Product is Discontinued
Key Features
- Capacity 50 ml
- Material Glass
- Height 5.4"
- Color Clear
- Depth 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 099128
- Zoro # G103666643
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5.4" |
Depth | 1.33" |
Outside Dia. | 1.33" |
Details
Capacity | 50 ml |
Material | Glass |
Color | Clear |
Description
A liquor bottle with a cork finish is perfect for your homemade liqueurs and spirits. Use this 50 ml (1.7 ounce) glass Arizona bottle for vodka, whiskey, gin, rum, and more. This little bottle is a great choice for your single-serve beverage product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.