Shop All Hand & Bowl Scoops
Tricorbraun
5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length
Mfr # 033334
Zoro # G604410868
Sold in multiples of 72 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Capacity 5cc
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tricorbraun
- MFR # 033334
- Zoro # G604410868
- Country of Origin United States
- Category Hand & Bowl Scoops
Details
Color | Blue |
Capacity | 5cc |
Material | PP |
Description
This 5 cc (1 Teaspoon) blue FDA grade polypropylene (P/P) plastic scoop has a short length handle, a 1.0 inch (25 mm) bowl diameter and a 3.0 inch (76 mm) overall length (OAL). This bowl has a flat bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 (6544)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- GEARWRENCH 7 Piece 1/4" Drive 6 Point Flex SAE Socket Set (80310D)
- TRICORBRAUN 25 cc Natural PP Plastic Medium Handled Scoop - 3.3" Total Length (106742)
- TRICORBRAUN 29.6 cc Natural PP Plastic Medium Handled Scoop - 3.3" Total Length (118363)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- ZORO SELECT SCOOP LDPE 110 ML DYNALON (606075)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- Tricorbraun Specialty Safety Tools