Shop All Bottles & Jars
Tricorbraun
4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear
Mfr # 011805
Zoro # G003666576
Sold in multiples of 24 for $17.04
$17.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Material Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tricorbraun
- MFR # 011805
- Zoro # G003666576
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 4 oz |
Material | Glass |
Color | Clear |
Description
This 4 fluid ounce flint (clear) jar has a 58-400 continuous thread neck finish. This 4 oz straight sided jar will work well for packaging a wide range of products, including candles, sauces, cosmetics, and more.
Note: The domestic flint tint may vary based on the iron oxide content during manufacture production.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Flint, 18-400 Mm (076992)
- TRICORBRAUN 4 Oz Glass Jar, Square, Flint, 33-400 Gpi Finish French Square (011732)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- TRICORBRAUN 25 oz White PP Plastic Straight Sided Jar- 89-400 Neck Finish (029415)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- TRICORBRAUN 4 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (022532)
- TRICORBRAUN 12 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (027267)
- Tricorbraun Labware