Shop All Bottles & Jars
Tricorbraun
375 ml Glass Round Moonshine Jug 18.5 mm Bar Top Neck Finish, Clear
Mfr # 083878
Zoro # G103666629
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 375 ml
- Material Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 083878
- Zoro # G103666629
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 375 ml |
Material | Glass |
Color | Clear |
Description
This 375 ml round glass bottle with handle, comes in a case of 12. With it's 18.5mm cork finish, it will easily work with the industry standard #8 cork. Great for liquors like moonshine, and limoncello; this bottle is bound to add that pop of flare you're looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Small Spoon/Scoop Spatula 9" (A2Z-ZR116)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 45/50 (CS004550)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- TRICORBRAUN 2 Oz Glass Boston Round, Round, Flint, 20-400 (011436)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141692)
- TRICORBRAUN 4 Oz Glass Boston Round, Round, Amber, 22-400 (139595)
- TRICORBRAUN 4 Oz Glass Jar, Square, Flint, 43-485 Spice Jar (011720)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- Tricorbraun Labware