Shop All Bottles & Jars
Tricorbraun
375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish
Mfr # 145473
Zoro # G903666607
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 375 ml
- Material Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 145473
- Zoro # G903666607
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 375 ml |
Material | Glass |
Color | Clear |
Description
This 375 ml clear glass long neck bottle has a robust design with flat shoulders and a premium base. Perfect for an aged whiskey or rum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- SPER SCIENTIFIC Memory Water Resistant Stopwatch, 100 (810036)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- TRICORBRAUN 4 Oz Glass Jar, Round, Flint, 48-400 Gpi Finish Economy (011729)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Low Profile Jar- 70-400 Neck Finish (023178)
- TRICORBRAUN 750 Ml Glass Long Neck, Oblong, Flint, 21.5Mm Finish Dodge City Bar Top 782.6 Cc (264309)
- TRICORBRAUN 32 Oz Glass Boston Round, Round, Flint, 33-400 Gpi Finish Sl (097704)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- TRICORBRAUN 16 Oz Glass Jar, Round, Flint, 89-400 Straight Sided (012881)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- Tricorbraun Bottles & Jars