Shop All Hand & Bowl Scoops
Tricorbraun
25 cc Natural PP Plastic Medium Handled Scoop - 3.3" Total Length
Mfr # 106742
Zoro # G204410862
product price: $0.14
/ea
Sold in multiples of 60 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Capacity 25cc
- Material PP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 106742
- Zoro # G204410862
- Country of Origin United States
- Category Hand & Bowl Scoops
Details
Color | Natural |
Capacity | 25cc |
Material | PP |
Description
This 25 cc natural FDA grade polypropylene (P/P) plastic scoop has a medium length handle, a 1.61 inch (41 mm) bowl diameter and a 3.3 inch (84 mm) overall length (OAL). The bowl has a flat bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 19 Piece 1/2 To 2" Expanding Mandrel Set (3902-3074)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254483WTL)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- TRICORBRAUN 29.6 cc Natural PP Plastic Medium Handled Scoop - 3.3" Total Length (118363)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- ZORO SELECT Scoop Sterile Poly 60Ml, Pk100 (H36902-0000)
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- Tricorbraun Hand & Bowl Scoops