Shop All Bottles & Jars
Tricorbraun
2 oz Clear Glass French Square Bottle- 28-400 Neck Finish
Mfr # 011528
Zoro # G203666642
Sold in multiples of 240 for $141.60
$141.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz
- Material Glass
- Height 3.41"
- Color Clear
- Outside Dia. 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tricorbraun
- MFR # 011528
- Zoro # G203666642
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.41" |
Outside Dia. | 1.53" |
Depth | 1.53" |
Details
Capacity | 2 oz |
Material | Glass |
Color | Clear |
Description
The traditional name for this bottle is French Square. The straight sided square shape is designed to maximize shelf space. It can be used to package a wide variety of products, including food, personal care, healthcare, and more, simply by pairing the bottle with a matching closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRCLEWARE 10.5 oz Country Clear Milk Bottle - Set of 6, 6PK (92039)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- TRICORBRAUN 8 Oz Glass Jar, Square, Flint, 43-400 French Square (052103)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 Iso Gpi Neck Finish Plastic Shrink Pack (011289)
- TRICORBRAUN 32 Oz Glass Boston Round, Round, Flint, 33-400 Gpi Finish Sl (097704)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- Tricorbraun Bottles & Jars