Shop All Bottles & Jars
This Product is Discontinued
Tricorbraun
16 oz Glass Round Wide Mouth Jar 83-405 Neck Finish, Clear (Discontinued)
Mfr # 012827
Zoro # G303666566
This Product is Discontinued
Key Features
- Capacity 16 oz
- Material Glass
- Height 4.45"
- Color Clear
- Depth 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 012827
- Zoro # G303666566
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4.45" |
Depth | 3.32" |
Outside Dia. | 3.32" |
Details
Capacity | 16 oz |
Material | Glass |
Color | Clear |
Description
This 16 ounce flint round wide mouth jar with straight side is ideal for salsas, relishes, jellies, sauces, and more. Pair with a plastisol lined closure (shown below) for a vacuum-tight seal to best preserve your product. This jar is also great for bath and body products like salves, creams, and body butter or for candles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.