Shop All Bottles & Jars
Tricorbraun
16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish
Mfr # 012830
Zoro # G103666544
original price:
$0.81
9% off
new price: $0.73
/ea
Sold in multiples of 12 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Material Glass
- Height 5.29"
- Color Clear
- Depth 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 012830
- Zoro # G103666544
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5.29" |
Depth | 3.07" |
Outside Dia. | 3.07" |
Details
Capacity | 16 oz |
Material | Glass |
Color | Clear |
Description
Flint glass economy jars are a multi-purpose solution for your packaging needs. These mason jars are perfect for mayo, home canning, preserves, liquids, dry foods and a variety of other products. This 16 ounce clear glass canning jar is the perfect container for a multitude of uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- TRICORBRAUN 8 oz Clear PET Plastic Round Low Profile Jar- 89-400 Neck Finish (134676)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- TRICORBRAUN 30 Ml Pet Cylinder Clear, Round, Special , Nozzle, Natural Crc/Te Cap With Breakaway Band (137707)
- TRICORBRAUN 30 Ml Glass Boston Round, Round, Amber, 18Mm Spec Finish Euro Dropper Bottle (267901)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- TRICORBRAUN 2 oz Clear PET Plastic Round Low Profile Jar- 58-400 Neck Finish (021639)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- Tricorbraun Bottles & Jars