Shop All Bottles & Jars
Tricorbraun
16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish
Mfr # 012671
Zoro # G103666537
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Material Glass
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricorbraun
- MFR # 012671
- Zoro # G103666537
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 16 oz |
Material | Glass |
Color | Amber |
Description
An amber glass Boston Round bottle will add an upscale look to any product being packaged. In addition, the amber colored glass filters out untraviolet (UV) light. This bottle will work well for pharmaceuticals, aromatherapy, essential oil, herbal extracts, candle scents, or any liquid requiring UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- TRICORBRAUN 4 Oz Glass Jar, Round, Flint, 48-400 Gpi Finish Economy (011729)
- TRICORBRAUN 4 Oz Pet Jar Clear, Round, 89-400, Low Profile (132918)
- TRICORBRAUN 4 Oz Glass Boston Round, Round, Amber, 22-400 (139595)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- TRICORBRAUN 100 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap (137682)
- TRICORBRAUN 8 oz Light Amber PET Plastic Modern Round Bottle- 24-410 Neck Finish (025026)
- Tricorbraun Bottles & Jars