Shop All Pipettors
Tricontinent
Mini-Pipettor, 5ul, Red
Mfr # 347022
Zoro # G705299133
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 4.5 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricontinent
- MFR # 347022
- Zoro # G705299133
- Country of Origin United States
- Category Pipettors
Dimensions
Length | 1 in |
Height | 4.5 in |
Width | 2 in |
Description
Compact and engineered for precision dispensing, the sturdy Minipet air-displacement micropipettes come in a range of volumes (5ul to 200ul) and color options. Most important, the MiniPet micropipette provides as low as +/-3% accuracy and 2% precision at full stroke. Built from sturdy molded plastic, the air-displacement MiniPet micropipette handles thousands of pipettings.
Length: 9.53cm Handle Diameter: 1.37cm Polypropylene (Disposable Tip Only)Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Length: 9.53cm Handle Diameter: 1.37cm Polypropylene (Disposable Tip Only)Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- HARDIN 1 Kg Crucible for HD-234SS (HD-234 CR1kg)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- Tricontinent Pipettes & Pipettors