Shop All Pipettors
Tricontinent
Mini-Pipettor, 25ul
Mfr # 347023
Zoro # G204986138
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Width 2 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricontinent
- MFR # 347023
- Zoro # G204986138
- Country of Origin United States
- Category Pipettors
Dimensions
Length | 1 in |
Width | 2 in |
Height | 4.5 in |
Description
Ideal size LilPet is compact and features optimum size to facilitate ease of handling. Engineered for precise air displacement pipetting with two stage plunger and allows last drop dispensing. Available in a full range of volumes (5l to 1000l) and color plunger options. Unique tip cone accepts both micro tips (200l) and ultra micro tip (up to 25l). Built from sturdy molded polypropylene, the LilPet handles thousands of pipettings and is fully autoclavable. CE marked.
Length: 130mm Accuracy %: 0.5CV %: 0.5Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Length: 130mm Accuracy %: 0.5CV %: 0.5Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Conductivity/Temperature Sensor (5560)
- BRANSON Open End Wrench (201-118-010)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 12-Place (454021)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- TRICONTINENT Mini-Pipettor, 5ul, Red (347022)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- Tricontinent Pipettes & Pipettors