Shop All Pipettors
Tricontinent
Mini-Pipettor, 200ul, Teal
Mfr # 347026
Zoro # G104986139
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 2 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tricontinent
- MFR # 347026
- Zoro # G104986139
- Country of Origin United States
- Category Pipettors
Dimensions
Length | 1 in |
Width | 2 in |
Height | 4.5 in |
Description
Compact and engineered for precision dispensing, the sturdy Minipet air-displacement micropipettes come in a range of volumes (5ul to 200ul) and color options. Most important, the MiniPet micropipette provides as low as +/-3% accuracy and 2% precision at full stroke. Built from sturdy molded plastic, the air-displacement MiniPet micropipette handles thousands of pipettings.
Length: 9.53cm Handle Diameter: 1.37cm Polypropylene (Disposable Tip Only)Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Length: 9.53cm Handle Diameter: 1.37cm Polypropylene (Disposable Tip Only)Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- TRICONTINENT Mini-Pipettor, 5ul, Red (347022)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- GLOBE SCIENTIFIC Pipette, 100mL Size, Yellow, Channel 1 (3375Y)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 25mL (229025B)
- Tricontinent Pipettes & Pipettors