Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 32", Heavy Duty Saddle (Discontinued)
Mfr # 67-321
Zoro # G4244171
This Product is Discontinued
Key Features
- Type Heavy Duty Wide Saddle
- Arm Type Saddle
- Center to Center Length (In.) HD
- Series HD(R)
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 67-321
- Zoro # G4244171
- UPC # 027998673214
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 32 in |
Center to Center Length (In.) | HD |
Blade Length Range | 26 in and Up |
Size | 32 in |
Details
Item | Wiper Blade |
Type | Heavy Duty Wide Saddle |
Arm Type | Saddle |
Series | HD(R) |
Includes | Hardware |
Material | Steel and Rubber |
For Use With | Cars, Light Trucks |
Blade Type | Saddle |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 32 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series HD(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.