Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 24", Winter (Discontinued)
Mfr # 37-245
Zoro # G4244497
This Product is Discontinued
Key Features
- Size (In.) 24 in
- Type Conventional Winter
- Includes Adapter
- Series Chill(R)
- Center to Center Length (In.) Chill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 37-245
- Zoro # G4244497
- UPC # 027998372452
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Center to Center Length (In.) | Chill |
Blade Length Range | 21 in to 25 in |
Size | 24 in |
Details
Item | Wiper Blade |
Type | Conventional Winter |
Includes | Adapter |
Series | Chill(R) |
For Use With | Cars, Light Trucks |
Arm Type | 1/4 in Side Pin, 9x3 Hook, 9x4 Hook |
Material | Steel and Rubber |
Adapter Included | Yes |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Pin, 9x3 Hook, 9x4 Hook, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Chill(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.