Shop All Wiper Blades
Trico
Wiper Blade, 22", Heavy Duty Saddle
Mfr # 67-221
Zoro # G4244226
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Wide Saddle
- Arm Type Saddle
- Center to Center Length (In.) HD
- Includes Hardware
- Series HD(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 67-221
- Zoro # G4244226
- UPC # 027998672217
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Center to Center Length (In.) | HD |
Blade Length Range | 21 in to 25 in |
Size | 22 in |
Details
Item | Wiper Blade |
Type | Heavy Duty Wide Saddle |
Arm Type | Saddle |
Includes | Hardware |
Series | HD(R) |
For Use With | Cars, Light Trucks |
Material | Steel and Rubber |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Blade Material | Rubber |
Blade Type | Saddle |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series HD(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JK BODY LIFT KIT 1.25 INCH (4152100)
- RONSTAN Halyard Shackle 3/16" Pin 7/8"L X 19/32"W (RF1032)
- A & I PRODUCTS Collar, Bearing (Import) 2.7" x2.5" x0.7" (A-BC106)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- TRICO Wiper Blade, 26", Heavy Duty Saddle (67-261)
- TRICO Exact Fit Blade, 12-L (12-L)
- TRICO Wiper Blade For Curved Windshields- 32 In. (T29-67321)
- TRICO Wiper Blade, Winter, 22 in, Conventional (37-220)
- TRICO 22 In Trico Pro Beam Blade, 12-220 (12-220)
- TRICO TRICO 181 Exact Fit Wiper Blade; 18 In. (T29-181)
- RAIN-X RAINX LAT WIPERBLADE 14"" (5079272-2)
- Trico Wiper Blades