Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 22", Conventional OE (Discontinued)
Mfr # 22-1
Zoro # G4245005
This Product is Discontinued
Key Features
- Size (In.) 22 in
- Type Conventional OE
- Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook
- For Use With Cars, Light Trucks
- Series ExactFit(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 22-1
- Zoro # G4245005
- UPC # 027998102110
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Center to Center Length (In.) | Exact Fit |
Blade Length Range | 21 in to 25 in |
Size | 22 in |
Details
Item | Wiper Blade |
Type | Conventional OE |
Arm Type | 1/4 in Side Lock, 9 mm Hook, 9x4 Hook |
For Use With | Cars, Light Trucks |
Series | ExactFit(R) |
Includes | Adapter |
Material | Steel and Rubber |
Blade Type | Conventional |
Adapter Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.