Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 20", Universal Conventional (Discontinued)
Mfr # 30-200
Zoro # G4244777
This Product is Discontinued
Key Features
- Size (In.) 20 in
- Type Universal Conventional
- Series 30
- Center to Center Length (In.) 30 Series
- For Use With Cars, Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 30-200
- Zoro # G4244777
- UPC # 027998302008
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Center to Center Length (In.) | 30 Series |
Blade Length Range | 18 in to 20 in |
Size | 20 in |
Details
Item | Wiper Blade |
Type | Universal Conventional |
Series | 30 |
For Use With | Cars, Light Trucks |
Material | Steel and Rubber |
Includes | Adapter |
Arm Type | 9 mm Hook, 9X4 Hook, Bayonet, Side Lock |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 9 mm Hook, 9X4 Hook, Bayonet, Side Lock, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.