Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 20", Premium Winter Beam (Discontinued)
Mfr # 35-200
Zoro # G4244655
This Product is Discontinued
Key Features
- Size (In.) 20 in
- Type Premium Universal Winter Beam
- For Use With Cars, Light Trucks
- Center to Center Length (In.) Ice
- Arm Type 3/16 in Side Lock, 5 mm Bayonet, Wrist Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 35-200
- Zoro # G4244655
- UPC # 027998352003
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Center to Center Length (In.) | Ice |
Blade Length Range | 18 in to 20 in |
Size | 20 in |
Details
Item | Wiper Blade |
Type | Premium Universal Winter Beam |
For Use With | Cars, Light Trucks |
Arm Type | 3/16 in Side Lock, 5 mm Bayonet, Wrist Action |
Series | Ice(R) |
Includes | Adapter |
Material | Steel and PTFE Coated Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber |
Blade Type | Beam |
Description
Wiper Blade, Blade Type Beam, Arm Type 3/16 in Side Lock, 5 mm Bayonet, Wrist Action, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Ice(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.